
- 1.1 in Inner Diameter
- 2.68 in Outer Diameter
- Deep Groove Bearing
- 0.71 in Overall Width
- Steel Bearing
features
- Best used for moderate radial and low axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with steel (no callout) or brass (FY) cage
- Available with seals (2RD, 2RS, 2RU), shields (ZZ), open and/or with a snap ring (NR) options
- All double sealed and double shielded product come with Polyrex XM Grease
- The 2RD Seal is used for high speed and/or reduced drag applications in addition to applications that require maximum sealing ability
- Available in miniature (EE) inch product
- Available with cermamic balls (3NCH or 3NC in prefix)
- Available in max capacity/special heat treat (RSH2 in suffix)
Dynamic Load Rating | 29.4 kN |
Bearing Type | Deep Groove |
Cage Type | Riveted |
Rolling Element Material | High Carbon Chromium Bearing Steel |
Series | 6300 |
Rolling Element | Ball |
Operating Temperature [Max] | 248 ˚F |
Lubricant | Rust Preventative |
Rows of Balls | Single |
Internal Clearance | C3 |
Snap Ring | No Snap Ring |
Static Load Rating | 13.1 kN |
Speed (Max) Oil | 12000 rpm |
Self Aligning | No |
Radial Internal Clearance | C3 |
Bearing Material | Steel |
Bore Type | Round |
Speed (Max) Grease | 10000 rpm |
I.D. | 1.1 in, 28 mm |
O.D. | 2.68 in, 68 mm |
Fillet Radius | 0.04 in, 1 mm |
Component | Assembly |
Operating Temperature [Min] | -22 ˚F |
Cage Material | Steel |
Overall Width | 0.71 in, 18 mm |
Enclosure | Open |
Precision Class | Class 0 |
O.D. Type | Straight |
Relubricatable | No |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Weight | 0.713 LB |
EAN or UPC | 605790071263 |
