- 7.09 in Inner Diameter
- 12.6 in Outer Diameter
- Deep Groove Bearing
- 2.05 in Overall Width
- Steel Bearing
features
- Metric series
- Conrad-type ball bearing
| Series | 6200 |
| Material | Steel |
| Component | Assembly |
| Locking Device | No Locking Device |
| Inch/Metric | Metric Bore |
| Speed (Max) Grease | 1800 rpm |
| Seal Type | Unsealed |
| I.D. | 7.09 in, 180 mm |
| Rolling Element | Ball |
| Rows of Balls | Single |
| Overall Width | 2.05 in, 52 mm |
| Limiting Speed - Grease | 1800 rpm |
| Relubricatable | No |
| O.D. Type | Straight |
| Internal Clearance | C3 |
| Lubricant | Rust Preventative |
| Precision | Standard |
| Operating Temperature [Min] | -22 ˚F |
| Limiting Speed - Oil | 2200 rpm |
| Static Load Rating | 241 kN |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Contact Angle | 0° |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. in Set | Single Bearing |
| Cage Type | Machined |
| Cage Material | Brass |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| Outer Ring Width | 52 mm |
| Speed (Max) Oil | 2200 rpm |
| Bore Type | Round |
| Dynamic Load Rating | 284 kN |
| Bearing Material | Steel |
| Width | 52.000 mm |
| Bearing Type | Deep Groove |
| Precision Class | Class 0 |
| Radial Internal Clearance | C3 |
| O.D. | 12.6 in, 320 mm |
| Static Load Rating [Max] | 51030 lbf |
| Ball Material | Steel |
| Preload Level | None |
| Inner Ring Width | 52 mm |
| Enclosure | Open |
| icNumber | 7699397 |
| Seal Material | None |
| Fillet Radius | 0.12 in, 3 mm |
| Self Aligning | No |
| Capacity | Standard Capacity |
| Operating Temperature [Max] | 248 ˚F |
| Precision Level | Standard (ABEC 1) |
| Weight | 42.554 LB |
| EAN or UPC | 605790070129 |

