- 5.91 in Inner Diameter
- 10.63 in Outer Diameter
- Deep Groove Bearing
- 1.77 in Overall Width
- Steel Bearing
features
- Best used for moderate radial and low axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with steel (no callout) or brass (FY) cage
- Available with seals (2RD, 2RS, 2RU), shields (ZZ), open and/or with a snap ring (NR) options
- All double sealed and double shielded product come with Polyrex XM Grease
- The 2RD Seal is used for high speed and/or reduced drag applications in addition to applications that require maximum sealing ability
- Available in miniature (EE) inch product
- Available with cermamic balls (3NCH or 3NC in prefix)
- Available in max capacity/special heat treat (RSH2 in suffix)
| Fillet Radius | 0.1 in, 2.5 mm |
| Operating Temperature [Min] | -22 ˚F |
| O.D. | 10.63 in, 270 mm |
| Rows of Balls | Single |
| Rolling Element | Ball |
| Speed (Max) Grease | 2200 rpm |
| Overall Width | 1.77 in, 45 mm |
| I.D. | 5.91 in, 150 mm |
| Bearing Material | Steel |
| Cage Material | Steel |
| O.D. Type | Straight |
| Bearing Type | Deep Groove |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Dynamic Load Rating | 220 kN |
| Precision Class | Class 0 |
| Static Load Rating | 168 kN |
| Self Aligning | No |
| Enclosure | Double Shielded |
| Component | Assembly |
| Internal Clearance | C0 |
| Relubricatable | No |
| Lubricant | Grease |
| Cage Type | Riveted |
| Series | 6200 |
| Bore Type | Round |
| Operating Temperature [Max] | 230 ˚F |
| Weight | 22.0 LB |
| EAN or UPC | 605790370816 |

