- 5.12 in Inner Diameter
- 9.06 in Outer Diameter
- Deep Groove Bearing
- 1.57 in Overall Width
- Steel Bearing
features
- Metric series
- Conrad-type ball bearing
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 146 kN |
| Component | Assembly |
| icNumber | 7700692 |
| Rolling Element | Ball |
| O.D. Type | Straight |
| Rows of Balls | Single |
| Limiting Speed - Grease | 2700 rpm |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 3200 rpm |
| Bearing Material | Steel |
| Cage Type | Metal |
| Relubricatable | No |
| Contact Angle | 0° |
| Inner Ring Width | 40 mm |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 40 mm |
| Material | Steel |
| O.D. | 230 mm |
| Enclosure | Double Shielded |
| Cage Material | Steel |
| Temperature Range [Min] | -22 °F |
| Locking Device | No Locking Device |
| Precision Class | Class 0 |
| Static Load Rating [Max] | 37542 lbf |
| Inch/Metric | Metric Bore |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Seal Material | Metal |
| Bore Type | Round Bore |
| I.D. | 130 mm |
| Dynamic Load Rating | 32821 lbf |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Operating Temperature [Max] | 230 ˚F |
| Internal Clearance | C0 |
| Series | 6200 |
| Fillet Radius | 2.5 mm |
| Bearing Type | Radial |
| Self Aligning | No |
| Width | 40.000 mm |
| Precision Level | Standard (ABEC 1) |
| Overall Width | 1.57 in, 40 mm |
| Seal Type | Non-Contact Seals |
| Radial Internal Clearance Specification | Normal Clearance |
| Lubricant | Mul-Temp SRL |
| Precision | Standard |
| Special Features | Removable Shields |
| Temperature Range [Max] | 230 °F |
| No. in Set | Single Bearing |
| Operating Temperature [Min] | -22 ˚F |
| Speed (Max) Grease | 2700 rpm |
| Weight | 12.831 LB |
| EAN or UPC | 605790370762 |

