- 3.74 in Inner Diameter
- 6.69 in Outer Diameter
- Deep Groove Bearing
- 1.26 in Overall Width
- Steel Bearing
features
- Metric series
- Conrad-type ball bearing
| Material | Steel |
| Limiting Speed - Oil | 4400 rpm |
| Operating Temperature [Min] | -22 ˚F |
| Dynamic Load Rating | 18411 lbf |
| Series | 6200 |
| Seal Type | Non-Contact Seals |
| Bore Type | Round Bore |
| Rolling Element | Ball |
| Seal Material | Metal |
| Internal Clearance | C3 |
| Inch/Metric | Metric Bore |
| Static Load Rating | 81.9 kN |
| I.D. | 95 mm |
| O.D. | 170 mm |
| icNumber | 7700750 |
| Width | 32.000 mm |
| Precision Level | Standard (ABEC 1) |
| Speed (Max) Grease | 3700 rpm |
| Static Load Rating [Max] | 24503 lbf |
| Temperature Range [Max] | 230 °F |
| Capacity | Standard Capacity |
| Outer Ring Width | 32 mm |
| Inner Ring Width | 32 mm |
| Origin | Single Row Radial |
| Overall Width | 1.26 in, 32 mm |
| Temperature Range [Min] | -22 °F |
| Enclosure | Single Shield |
| Preload Level | None |
| O.D. Type | Straight |
| Bearing Type | Radial |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Steel |
| Self Aligning | No |
| Component | Assembly |
| Rows of Balls | Single |
| Precision Class | Class 0 |
| Relubricatable | No |
| Limiting Speed - Grease | 3700 rpm |
| Speed (Max) Oil | 4400 rpm |
| Lubricant | Mul-Temp SRL |
| Operating Temperature [Max] | 248 ˚F |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Contact Angle | 0° |
| Bearing Material | Steel |
| Fillet Radius | 2 mm |
| Ball Material | Steel |
| Weight | 6.238 LB |
| EAN or UPC | 605790068928 |

