- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- Deep Groove Bearing
- 1.02 in Overall Width
- Steel Bearing
features
- Metric series
- Conrad-type ball bearing
| Limiting Speed - Grease | 4500 rpm |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Ball Material | Steel |
| Contact Angle | 0° |
| Dynamic Load Rating | 11914 lbf |
| Speed (Max) Oil | 5400 rpm |
| O.D. | 140 mm |
| Width | 26.000 mm |
| Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Bearing Material | Steel |
| Capacity | Standard Capacity |
| Temperature Range [Min] | -22 °F |
| Rolling Element | Ball |
| Static Load Rating | 53 kN |
| Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. in Set | Single Bearing |
| Lubricant | Mul-Temp SRL |
| Rows of Balls | Single |
| Seal Material | Metal |
| Speed (Max) Grease | 4500 rpm |
| Relubricatable | No |
| Component | Assembly |
| Operating Temperature [Max] | 248 ˚F |
| Preload Level | None |
| Inch/Metric | Metric Bore |
| Locking Device | No Locking Device |
| Precision Class | Class 0 |
| Fillet Radius | 2 mm |
| Bearing Type | Radial |
| Series | 6200 |
| Cage Material | Steel |
| Overall Width | 1.02 in, 26 mm |
| Static Load Rating [Max] | 16343 lbf |
| O.D. Type | Straight |
| Cage Type | Metal |
| Temperature Range [Max] | 230 °F |
| Operating Temperature [Min] | -22 ˚F |
| Radial Internal Clearance | C3 |
| icNumber | 7700742 |
| Seal Type | Non-Contact Seals |
| Enclosure | Single Shield |
| Outer Ring Width | 26 mm |
| I.D. | 80 mm |
| Precision | Standard |
| Self Aligning | No |
| Bore Type | Round Bore |
| Inner Ring Width | 26 mm |
| Origin | Single Row Radial |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 5400 rpm |
| Weight | 3.333 LB |
| EAN or UPC | 605790067945 |

