- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- Deep Groove Bearing
- 0.94 in Overall Width
- Steel Bearing
features
- Metric series
- Conrad-type ball bearing
| Relubricatable | No |
| Fillet Radius | 1.5 mm |
| Overall Width | 0.94 in, 24 mm |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| Outer Ring Width | 24 mm |
| Speed (Max) Grease | 5100 rpm |
| Inch/Metric | Metric Bore |
| icNumber | 7696881 |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Precision Class | Class 0 |
| Component | Assembly |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rows of Balls | Single |
| Operating Temperature [Min] | -22 ˚F |
| Series | 6200 |
| Speed (Max) Oil | 6100 rpm |
| Static Load Rating | 44.1 kN |
| Seal Type | Unsealed |
| Bearing Material | Steel |
| Limiting Speed - Oil | 6100 rpm |
| Precision Level | Standard (ABEC 1) |
| O.D. | 125 mm |
| Inner Ring Width | 24 mm |
| Seal Material | None |
| Bore Type | Round Bore |
| Origin | Single Row Radial |
| Enclosure | Open |
| Cage Type | Metal |
| Cage Material | Steel |
| Operating Temperature [Max] | 248 ˚F |
| Precision | Standard |
| Static Load Rating [Max] | 13983 lbf |
| O.D. Type | Straight w/ Snap Ring |
| Contact Angle | 0° |
| Bearing Type | Radial |
| Dynamic Load Rating | 9914 lbf |
| Self Aligning | No |
| No. in Set | Single Bearing |
| I.D. | 70 mm |
| Material | Steel |
| Capacity | Standard Capacity |
| Snap Ring | With Snap Ring |
| Limiting Speed - Grease | 5100 rpm |
| Preload Level | None |
| Ball Material | Steel |
| Radial Internal Clearance | C3 |
| Internal Clearance | C3 |
| Rolling Element | Ball |
| Width | 24.000 mm |
| Weight | 2.652 LB |
| EAN or UPC | 605790067259 |

