- 2.56 in Inner Diameter
- 4.72 in Outer Diameter
- Deep Groove Bearing
- 0.91 in Overall Width
- Steel Bearing
features
- Metric series
- Conrad-type ball bearing
| Precision | Medium |
| Bearing Type | Radial |
| Cage Material | Copper Alloy |
| Speed (Max) Grease | 5400 rpm |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore |
| Cage Type | Metal |
| O.D. | 120 mm |
| Capacity | Standard Capacity |
| Material | Steel |
| Rows of Balls | Single |
| Static Load Rating | 40.1 kN |
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 12859 lbf |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Precision Level | Medium Precision (ABEC 5) |
| Overall Width | 0.91 in, 23 mm |
| Locking Device | No Locking Device |
| Seal Material | None |
| Ball Material | Steel |
| Limiting Speed - Oil | 6400 rpm |
| Outer Ring Width | 23 mm |
| Dynamic Load Rating | 9014 lbf |
| Relubricatable | No |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 5400 rpm |
| Rolling Element | Ball |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Lubricant | Oil Preservative |
| Inner Ring Width | 23 mm |
| Seal Type | Unsealed |
| Precision Class | Class 5 |
| Width | 23.000 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 6300 |
| Internal Clearance | C2 |
| O.D. Type | Straight |
| I.D. | 65 mm |
| Self Aligning | No |
| Preload Level | None |
| Operating Temperature [Max] | 248 ˚F |
| Component | Assembly |
| Origin | Single Row Radial |
| Bearing Material | Steel |
| Speed (Max) Oil | 6400 rpm |
| Operating Temperature [Min] | -22 ˚F |
| Contact Angle | 0° |
| Weight | 2.177 LB |
| EAN or UPC | 605790066726 |

