- 2.36 in Inner Diameter
- 4.33 in Outer Diameter
- Deep Groove Bearing
- 0.87 in Overall Width
- Steel Bearing
features
- Inhibits the ingress of contaminants and moisture
- Dynamic seal design
- Reduces drag, frictional torque and operating temperature
| I.D. | 60 mm |
| Rolling Element | Ball |
| Capacity | Standard Capacity |
| Enclosure | Double Sealed |
| Cage Material | Steel |
| O.D. Type | Straight |
| Ball Material | Steel |
| Temperature Range [Max] | 230 °F |
| Seal Material | Rubber |
| Bearing Type | Radial |
| Preload Level | None |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Overall Width | 0.87 in, 22 mm |
| Internal Clearance | C3 |
| Component | Assembly |
| Relubricatable | No |
| Self Aligning | No |
| Inch/Metric | Metric Bore |
| Speed (Max) Grease | 5100 rpm |
| Series | 6200 |
| Seal Type | Extremely Light Contact Seals |
| Cage Type | Metal |
| Lubricant | Mul-Temp SRL |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| Material | Steel |
| icNumber | 7695965 |
| Static Load Rating | 36.2 kN |
| Fillet Radius | 1.5 mm |
| Outer Ring Width | 22 mm |
| Contact Angle | 0° |
| Limiting Speed - Grease | 5100 rpm |
| O.D. | 110.0000 mm |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Inner Ring Width | 22 mm |
| Precision Level | Standard (ABEC 1) |
| Static Load Rating [Max] | 8,137.76 lbf |
| Precision | Standard |
| Bearing Material | Steel |
| Temperature Range [Min] | -22 °F |
| Rows of Balls | Single |
| Radial Internal Clearance | C3 |
| Precision Class | Class 0 |
| Width | 22.000 mm |
| Operating Temperature [Max] | 230 ˚F |
| Dynamic Load Rating | 14,747.00 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Operating Temperature [Min] | -22 ˚F |
| Weight | 1.821 LB |
| EAN or UPC | 605790066030 |

