- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- Deep Groove Bearing
- 0.83 in Overall Width
- Steel Bearing
features
- Metric series
- Conrad-type ball bearing
| Precision Class | Class 0 |
| Origin | Single Row Radial |
| Inner Ring Width | 21 mm |
| Overall Width | 0.83 in, 21 mm |
| Locking Device | No Locking Device |
| Material | Steel |
| Bore Type | Round Bore |
| Precision | Standard |
| Enclosure | Open |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Preload Level | None |
| Seal Material | None |
| Rolling Element | Ball |
| Lubricant | Oil Preservative |
| Fillet Radius | 1.5 mm |
| Operating Temperature [Max] | 248 ˚F |
| Dynamic Load Rating | 6609 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Internal Clearance | C3 |
| Outer Ring Width | 21 mm |
| O.D. | 100 mm |
| Rows of Balls | Single |
| Snap Ring | With Snap Ring |
| Bearing Type | Radial |
| Limiting Speed - Grease | 6300 rpm |
| Capacity | Standard Capacity |
| O.D. Type | Straight w/ Snap Ring |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 9756 lbf |
| Static Load Rating | 29.4 kN |
| Precision Level | Standard (ABEC 1) |
| Self Aligning | No |
| icNumber | 7696879 |
| Series | 6200 |
| Limiting Speed - Oil | 7600 rpm |
| Contact Angle | 0° |
| Component | Assembly |
| I.D. | 55 mm |
| Width | 21.000 mm |
| Operating Temperature [Min] | -22 ˚F |
| Relubricatable | No |
| Radial Internal Clearance | C3 |
| Bearing Material | Steel |
| Inch/Metric | Metric Bore |
| Speed (Max) Grease | 6300 rpm |
| Cage Material | Steel |
| Ball Material | Steel |
| Speed (Max) Oil | 7600 rpm |
| Weight | 1.477 LB |
| EAN or UPC | 605790065699 |

