- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- Deep Groove Bearing
- 0.79 in Overall Width
- Steel Bearing
features
- Metric series
- Conrad-type ball bearing
| Bore Type | Round Bore |
| Dynamic Load Rating | 5238 lbf |
| Series | 6200 |
| Material | Steel |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | C3 |
| Limiting Speed - Grease | 7100 rpm |
| Relubricatable | No |
| No. in Set | Single Bearing |
| Speed (Max) Oil | 8500 rpm |
| Precision Class | Class 0 |
| Locking Device | No Locking Device |
| Origin | Single Row Radial |
| Precision | Standard |
| Seal Type | Non-Contact Seals |
| Enclosure | Single Shield |
| Temperature Range [Max] | 230 °F |
| Self Aligning | No |
| Cage Type | Metal |
| Inner Ring Width | 20 mm |
| Static Load Rating [Max] | 7890 lbf |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Steel |
| Operating Temperature [Max] | 248 ˚F |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Static Load Rating | 23.3 kN |
| O.D. Type | Straight |
| Outer Ring Width | 20 mm |
| Operating Temperature [Min] | -22 ˚F |
| Seal Material | Metal |
| Rolling Element | Ball |
| Bearing Type | Radial |
| Bearing Material | Steel |
| Temperature Range [Min] | -22 °F |
| I.D. | 50 mm |
| Fillet Radius | 1 mm |
| Contact Angle | 0° |
| Overall Width | 0.79 in, 20 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric Bore |
| Capacity | Standard Capacity |
| Lubricant | Mul-Temp SRL |
| icNumber | 7700730 |
| O.D. | 90 mm |
| Component | Assembly |
| Speed (Max) Grease | 7100 rpm |
| Limiting Speed - Oil | 8500 rpm |
| Internal Clearance | C3 |
| Width | 20.000 mm |
| Weight | 1.09 LB |
| EAN or UPC | 605790065347 |

