- 2.13 in Inner Diameter
- 4.75 in Outer Diameter
- Tapered Roller Bearing
features
- Metric series
- Conrad-type ball bearing
| Precision Class | P0 |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Self Aligning | No |
| Inner Ring Width | 1.63 in, 41.28 mm |
| Material | Steel |
| Tolerance | Standard |
| Operating Temperature [Min] | -65.2 ˚F |
| Bearing Type | Single Cone |
| Operating Temperature [Max] | 249.8 ˚F |
| Cone Width | 1 5/8 in |
| Enclosure | Open |
| I.D. | 2 1/8 in |
| Static Load Rating | 217 kN |
| No. of Rows | Single |
| Cage Type | Riveted |
| Relubricatable | No |
| Dynamic Load Rating | 218 kN |
| Component | Inner Ring |
| O.D. | N/A |
| Speed (Max) Oil | 4600 rpm |
| Overall Width | 1.63 in, 41.28 mm |
| Rolling Element | Roller |
| Speed (Max) Grease | 3500 rpm |
| Series | 615 |
| Lubricant | Rust Preventative |
| Cup Width | N/A |
| Cone Type | Single Cone |
| Bore Type | Round Bore |
| O.D. Type | Straight |
| Cage Material | Steel |
| Bearing Material | 52100 Steel |
| Weight | 2.952 LB |
| EAN or UPC | 605790064852 |

