- 1.57 in Inner Diameter
- 3.15 in Outer Diameter
- Deep Groove Bearing
- 0.71 in Overall Width
- Steel Bearing
features
- Metric series
- Conrad-type ball bearing
| I.D. | 40 mm |
| Width | 18.000 mm |
| Cage Material | Steel |
| Operating Temperature [Min] | -22 ˚F |
| O.D. | 80 mm |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Internal Clearance | C3 |
| Inch/Metric | Metric Bore |
| Precision Class | Class 0 |
| Rows of Balls | Single |
| Seal Material | None |
| Limiting Speed - Oil | 10000 rpm |
| Capacity | Standard Capacity |
| Bearing Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Self Aligning | No |
| Contact Angle | 0° |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Static Load Rating | 17.8 kN |
| Bore Type | Round Bore |
| No. in Set | Single Bearing |
| Rolling Element | Ball |
| Operating Temperature [Max] | 248 ˚F |
| Precision | Standard |
| Component | Assembly |
| icNumber | 7696876 |
| Overall Width | 0.71 in, 18 mm |
| Speed (Max) Grease | 8300 rpm |
| Enclosure | Open |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 8300 rpm |
| Inner Ring Width | 18 mm |
| Outer Ring Width | 18 mm |
| Locking Device | No Locking Device |
| Speed (Max) Oil | 10000 rpm |
| Relubricatable | No |
| Cage Type | Metal |
| Snap Ring | With Snap Ring |
| Series | 6200 |
| Lubricant | Oil Preservative |
| Material | Steel |
| Dynamic Load Rating | 4001 lbf |
| Bearing Type | Radial |
| Preload Level | None |
| O.D. Type | Straight w/ Snap Ring |
| Radial Internal Clearance | C3 |
| Origin | Single Row Radial |
| Static Load Rating [Max] | 6542 lbf |
| Weight | 0.806 LB |
| EAN or UPC | 605790063879 |

