
- 1.38 in Inner Diameter
- 2.83 in Outer Diameter
- Deep Groove Bearing
- 0.67 in Overall Width
- Steel Bearing
features
- Metric series
- Conrad-type ball bearing
Enclosure | Open |
No. in Set | Single Bearing |
Speed (Max) Grease | 9200 rpm |
Precision | Medium |
Locking Device | No Locking Device |
Bearing Material | Steel |
Inner Ring Width | 17 mm |
Seal Material | None |
Component | Assembly |
Radial Internal Clearance | Normal |
Width | 17.000 mm |
Speed (Max) Oil | 11000 rpm |
Relubricatable | No |
Static Load Rating | 15.4 kN |
Operating Temperature [Min] | -22 ˚F |
Snap Ring | No Snap Ring |
Origin | Single Row Radial |
Cage Type | Machined |
Outer Ring Width | 17 mm |
Radial Internal Clearance Specification | Normal Clearance |
Inch/Metric | Metric Bore |
Rows of Balls | Single |
Precision Class | Class 5 |
O.D. | 2.83 in, 72 mm |
Contact Angle | 0° |
Dynamic Load Rating | 32.1 kN |
O.D. Type | Straight |
Operating Temperature [Max] | 248 ˚F |
Limiting Speed - Grease | 9200 rpm |
Seal Type | Unsealed |
Ball Material | Steel |
Lubricant | Rust Preventative |
I.D. | 1.38 in, 35 mm |
Self Aligning | No |
Material | Steel |
Rolling Element Material | High Carbon Chromium Bearing Steel |
Internal Clearance | C2 |
Preload Level | None |
Overall Width | 0.67 in, 17 mm |
Rolling Element | Ball |
Precision Level | Medium Precision (ABEC 5) |
Fillet Radius | 0.04 in, 1 mm |
Bore Type | Round |
Capacity | Standard Capacity |
Series | 6300 |
Static Load Rating [Max] | 5777 lbf |
Limiting Speed - Oil | 11000 rpm |
Bearing Type | Deep Groove |
Cage Material | Brass |
Weight | 0.621 LB |
EAN or UPC | 605790062643 |
