Skip to content Skip to navigation menu
Steel 1.18 in ID Deep Groove Ball Bearing

6206Z

Steel 1.18 in ID Deep Groove Ball Bearing
Item #113114463
  • 1.18 in Inner Diameter
  • 2.44 in Outer Diameter
  • Deep Groove Bearing
  • 0.63 in Overall Width
  • Steel Bearing
  • Single Row
  • Straight OD
+ Show More + Show Less
Steel 1.18 in ID Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.18 in Inner Diameter
  • 2.44 in Outer Diameter
  • Deep Groove Bearing
  • 0.63 in Overall Width
  • Steel Bearing

features

  • Best used for moderate radial and low axial load applications
  • Made from premium high carbon, high chromium Japanese steel
  • Available with steel (no callout) or brass (FY) cage
  • Available with seals (2RD, 2RS, 2RU), shields (ZZ), open and/or with a snap ring (NR) options
  • All double sealed and double shielded product come with Polyrex XM Grease
  • The 2RD Seal is used for high speed and/or reduced drag applications in addition to applications that require maximum sealing ability
  • Available in miniature (EE) inch product
  • Available with cermamic balls (3NCH or 3NC in prefix)
  • Available in max capacity/special heat treat (RSH2 in suffix)
Cage Type Riveted
Lubricant Grease
Operating Temperature [Min] -22 ˚F
Rows of Balls Single
Rolling Element Ball
Dynamic Load Rating 24.3 kN
O.D. Type Straight
Relubricatable No
Speed (Max) Grease 11000 rpm
Bearing Type Deep Groove
Bore Type Round
I.D. 1.18 in, 30 mm
Bearing Material Steel
Component Assembly
O.D. 2.44 in, 62 mm
Precision Class Class 0
Series 6200
Speed (Max) Oil 13000 rpm
Cage Material Steel
Fillet Radius 0.04 in, 1 mm
Operating Temperature [Max] 248 ˚F
Self Aligning No
Internal Clearance C0
Enclosure Single Shield
Overall Width 0.63 in, 16 mm
Rolling Element Material High Carbon Chromium Bearing Steel
Static Load Rating 11.3 kN
Weight 0.436 LB
EAN or UPC 605790061622
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison