- 0.98 in Inner Diameter
- 2.05 in Outer Diameter
- Deep Groove Bearing
- 0.59 in Overall Width
- Steel Bearing
features
- Best used for moderate to high radial and low axial load applications
- Made with larger balls and uses a special heat treat option (RSH2) that yields 5X life in contaminated environments and 2X life in normal applications
- Only available as an open bearing
- No loading slot in the races permits applications that see axial loading
| Relubricatable | No |
| Component | Assembly |
| Operating Temperature [Min] | -22 ˚F |
| Series | 6200 |
| Enclosure | Open |
| Self Aligning | No |
| Dynamic Load Rating | 22.1 kN |
| Fillet Radius | 0.04 in, 1 mm |
| Bearing Type | Deep Groove |
| Lubricant | Grease |
| O.D. Type | Straight |
| Cage Material | Steel |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Bearing Material | Steel |
| Internal Clearance | C0 |
| Speed (Max) Oil | 16000 rpm |
| Cage Type | Riveted |
| Precision Class | Class 0 |
| Speed (Max) Grease | 13000 rpm |
| O.D. | 2.05 in, 52 mm |
| I.D. | 0.98 in, 25 mm |
| Static Load Rating | 9.3 kN |
| Rows of Balls | Single |
| Overall Width | 0.59 in, 15 mm |
| Rolling Element | Ball |
| Operating Temperature [Max] | 248 ˚F |
| Bore Type | Round |
| Weight | 0.276 LB |
| EAN or UPC | 605790060359 |

