- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- Deep Groove Bearing
- 0.55 in Overall Width
- Steel Bearing
features
- Metric series
- Conrad-type ball bearing
| O.D. Type | Straight w/ Snap Ring |
| Bearing Type | Radial |
| icNumber | 7696433 |
| Origin | Single Row Radial |
| Inch/Metric | Metric Bore |
| Precision Level | Standard (ABEC 1) |
| Operating Temperature [Min] | -22 ˚F |
| Seal Material | None |
| Internal Clearance | C3 |
| Rows of Balls | Single |
| Dynamic Load Rating | 1495 lbf |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Cage Material | Steel |
| No. in Set | Single Bearing |
| Overall Width | 0.55 in, 14 mm |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Enclosure | Open |
| Snap Ring | With Snap Ring |
| Static Load Rating | 6.65 kN |
| Precision | Standard |
| I.D. | 20 mm |
| Component | Assembly |
| Width | 14.000 mm |
| Cage Type | Metal |
| Fillet Radius | 1 mm |
| Operating Temperature [Max] | 248 ˚F |
| Bearing Material | Steel |
| Contact Angle | 0° |
| Outer Ring Width | 14 mm |
| Speed (Max) Oil | 17000 rpm |
| Relubricatable | No |
| Speed (Max) Grease | 15000 rpm |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Static Load Rating [Max] | 2877 lbf |
| Series | 6200 |
| Inner Ring Width | 14 mm |
| Limiting Speed - Grease | 15000 rpm |
| Self Aligning | No |
| Precision Class | Class 0 |
| Radial Internal Clearance | C3 |
| Capacity | Standard Capacity |
| O.D. | 47 mm |
| Preload Level | None |
| Rolling Element | Ball |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Material | Steel |
| Bore Type | Round Bore |
| Limiting Speed - Oil | 17000 rpm |
| Weight | 0.258 LB |
| EAN or UPC | 605790059032 |

