
- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- Deep Groove Bearing
- 0.55 in Overall Width
- Steel Bearing
features
- Best used for moderate radial and low axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with steel (no callout) or brass (FY) cage
- Available with seals (2RD, 2RS, 2RU), shields (ZZ), open and/or with a snap ring (NR) options
- All double sealed and double shielded product come with Polyrex XM Grease
- The 2RD Seal is used for high speed and/or reduced drag applications in addition to applications that require maximum sealing ability
- Available in miniature (EE) inch product
- Available with cermamic balls (3NCH or 3NC in prefix)
- Available in max capacity/special heat treat (RSH2 in suffix)
Bore Type | Round |
Precision Class | Class 0 |
Component | Assembly |
Speed (Max) Grease | 9700 rpm |
Overall Width | 0.55 in, 14 mm |
Bearing Type | Deep Groove |
Cage Material | Steel |
Cage Type | Riveted |
I.D. | 0.79 in, 20 mm |
Bearing Material | Steel |
Rows of Balls | Single |
Rolling Element Material | High Carbon Chromium Bearing Steel |
Rolling Element | Ball |
Static Load Rating | 6.65 kN |
Fillet Radius | 0.04 in, 1 mm |
Dynamic Load Rating | 16 kN |
Lubricant | Grease |
Operating Temperature [Min] | -22 ˚F |
Series | 6200 |
Self Aligning | No |
Operating Temperature [Max] | 212 ˚F |
O.D. | 1.85 in, 47 mm |
Enclosure | Double Sealed |
Internal Clearance | C0 |
O.D. Type | Straight |
Relubricatable | No |
Weight | 2.33 LB |
EAN or UPC | 605790058653 |
