- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- Deep Groove Bearing
- 0.43 in Overall Width
- Steel Bearing
features
- Metric series
- Conrad-type ball bearing
| Fillet Radius | 0.02 in, 0.6 mm |
| Rows of Balls | Single |
| Seal Material | Metal |
| Series | 6200 |
| Capacity | Standard Capacity |
| Inch/Metric | Metric Bore |
| Cage Material | Steel |
| Enclosure | Single Shield |
| Bearing Material | Steel |
| Speed (Max) Grease | 20000 rpm |
| Precision Level | Standard (ABEC 1) |
| I.D. | 0.59 in, 15 mm |
| Static Load Rating [Max] | 1720 lbf |
| Ball Material | Steel |
| Preload Level | None |
| Relubricatable | No |
| Temperature Range [Max] | 230 °F |
| Snap Ring | No Snap Ring |
| icNumber | 7698053 |
| Temperature Range [Min] | -22 °F |
| Material | Steel |
| No. in Set | Single Bearing |
| Lubricant | Grease |
| Seal Type | Non-Contact Seals |
| Operating Temperature [Min] | -22 ˚F |
| Precision | Standard |
| Limiting Speed - Grease | 20000 rpm |
| Width | 11.000 mm |
| Static Load Rating | 3.75 kN |
| Radial Internal Clearance | C3 |
| Origin | Single Row Radial |
| Precision Class | Class 0 |
| Component | Assembly |
| Operating Temperature [Max] | 248 ˚F |
| Contact Angle | 0° |
| Bore Type | Round |
| Dynamic Load Rating | 9.55 kN |
| Self Aligning | No |
| Cage Type | Riveted |
| Internal Clearance | C3 |
| Outer Ring Width | 11 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| O.D. Type | Straight |
| Limiting Speed - Oil | 24000 rpm |
| O.D. | 1.38 in, 35 mm |
| Rolling Element | Ball |
| Speed (Max) Oil | 24000 rpm |
| Bearing Type | Deep Groove |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Inner Ring Width | 11 mm |
| Overall Width | 0.43 in, 11 mm |
| Locking Device | No Locking Device |
| Weight | 0.103 LB |
| EAN or UPC | 605790056017 |

