- 3.35 in Inner Diameter
- 5.12 in Outer Diameter
- Deep Groove Bearing
- 0.87 in Overall Width
- Steel Bearing
features
- Best used for moderate radial and low axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with steel (no callout) or brass (FY) cage
- Available with seals (2RD, 2RS, 2RU), shields (ZZ), open and/or with a snap ring (NR) options
- All double sealed and double shielded product come with Polyrex XM Grease
- The 2RD Seal is used for high speed and/or reduced drag applications in addition to applications that require maximum sealing ability
- Available in miniature (EE) inch product
- Available with cermamic balls (3NCH or 3NC in prefix)
- Available in max capacity/special heat treat (RSH2 in suffix)
| Self Aligning | No |
| Dynamic Load Rating | 61.8 kN |
| Cage Material | Steel |
| Cage Type | Riveted |
| Bearing Material | Steel |
| Bearing Type | Deep Groove |
| Bore Type | Round |
| Lubricant | Rust Preventative |
| Internal Clearance | C0 |
| Series | 6000 |
| Static Load Rating | 43.1 kN |
| Speed (Max) Grease | 5000 rpm |
| Operating Temperature [Max] | 248 ˚F |
| Precision Class | Class 0 |
| Overall Width | 0.87 in, 22 mm |
| Rolling Element | Ball |
| Speed (Max) Oil | 5900 rpm |
| Rows of Balls | Single |
| Relubricatable | No |
| I.D. | 3.35 in, 85 mm |
| O.D. Type | Straight |
| O.D. | 5.12 in, 130 mm |
| Component | Assembly |
| Rolling Element Material | High Carbon Chromium Bearing Steel |
| Enclosure | Open |
| Fillet Radius | 0.04 in, 1 mm |
| Operating Temperature [Min] | -22 ˚F |
| Weight | 1.96 LB |
| EAN or UPC | 605790049323 |

