
- 2.76 in Inner Diameter
- 4.33 in Outer Diameter
- Deep Groove Bearing
- 0.79 in Overall Width
- Steel Bearing
features
- Conrad-type ball bearing
- Can support radial load and a certain axial load in the two directions at the same time
- Versatile and self-retaining with solid outer and inner rings with ball and cage assemblies
- Simple design, robust in operation and easy to maintain
Inch/Metric | Metric Bore |
Dynamic Load Rating | 6946 lbf |
Series | 6000 |
No. in Set | Single Bearing |
Cage Type | Metal |
Inner Ring Width | 20 mm |
I.D. | 70 mm |
Speed (Max) Grease | 6100 rpm |
Static Load Rating [Max] | 8565 lbf |
Operating Temperature [Max] | 248 ˚F |
Self Aligning | No |
Capacity | Standard Capacity |
Fillet Radius | 1 mm |
icNumber | 7699800 |
Contact Angle | 0° |
Limiting Speed - Oil | 7200 rpm |
O.D. Type | Straight w/ Snap Ring |
Precision | Standard |
Material | Steel |
Component | Assembly |
Locking Device | No Locking Device |
Limiting Speed - Grease | 6100 rpm |
Precision Class | Class 0 |
Bearing Type | Radial |
Overall Width | 0.79 in, 20 mm |
Cage Material | Steel |
Radial Internal Clearance | C3 |
Lubricant | Oil Preservative |
Rolling Element | Ball |
O.D. | 110 mm |
Precision Level | Standard (ABEC 1) |
Enclosure | Open |
Seal Type | Unsealed |
Static Load Rating | 30.9 kN |
Rows of Balls | Single |
Bearing Material | Steel |
Rolling Element Material | High Carbon Chromium Bearing Steel |
Relubricatable | No |
Radial Internal Clearance Specification | Greater Than Normal Clearance |
Snap Ring | With Snap Ring |
Origin | Single Row Radial |
Operating Temperature [Min] | -22 ˚F |
Seal Material | None |
Bore Type | Round Bore |
Speed (Max) Oil | 7200 rpm |
Preload Level | None |
Internal Clearance | C3 |
Ball Material | Steel |
Outer Ring Width | 20 mm |
Weight | 1.507 LB |
EAN or UPC | 605790048524 |
