Skip to content Skip to navigation menu
Steel 1.97 in ID Deep Groove Ball Bearing

6010

Steel 1.97 in ID Deep Groove Ball Bearing
Item #110950375
  • 1.97 in Inner Diameter
  • 3.15 in Outer Diameter
  • Deep Groove Bearing
  • 0.63 in Overall Width
  • Steel Bearing
  • Single Row
  • Straight OD
+ Show More + Show Less
Steel 1.97 in ID Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.97 in Inner Diameter
  • 3.15 in Outer Diameter
  • Deep Groove Bearing
  • 0.63 in Overall Width
  • Steel Bearing

features

  • Best used for moderate radial and low axial load applications
  • Made from premium high carbon, high chromium Japanese steel
  • Available with steel (no callout) or brass (FY) cage
  • Available with seals (2RD, 2RS, 2RU), shields (ZZ), open and/or with a snap ring (NR) options
  • All double sealed and double shielded product come with Polyrex XM Grease
  • The 2RD Seal is used for high speed and/or reduced drag applications in addition to applications that require maximum sealing ability
  • Available in miniature (EE) inch product
  • Available with cermamic balls (3NCH or 3NC in prefix)
  • Available in max capacity/special heat treat (RSH2 in suffix)
O.D. 3.15 in, 80 mm
Cage Material Steel
Fillet Radius 0.04 in, 1 mm
Rows of Balls Single
Rolling Element Material High Carbon Chromium Bearing Steel
Operating Temperature [Max] 248 ˚F
Relubricatable No
Operating Temperature [Min] -22 ˚F
Rolling Element Ball
Speed (Max) Grease 8400 rpm
Static Load Rating 16.6 kN
Enclosure Open
Bearing Type Deep Groove
Internal Clearance C0
Series 6000
Lubricant Rust Preventative
Overall Width 0.63 in, 16 mm
I.D. 1.97 in, 50 mm
Precision Class Class 0
O.D. Type Straight
Speed (Max) Oil 9900 rpm
Component Assembly
Self Aligning No
Cage Type Riveted
Bearing Material Steel
Dynamic Load Rating 27.3 kN
Bore Type Round
Weight 0.583 LB
EAN or UPC 605790047015
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison