Skip to content Skip to navigation menu
Steel 1.18 in ID Deep Groove Ball Bearing

60062RSC3

Steel 1.18 in ID Deep Groove Ball Bearing
Item #111354165
  • 1.18 in Inner Diameter
  • 2.17 in Outer Diameter
  • Deep Groove Bearing
  • 0.51 in Overall Width
  • Steel Bearing
  • Single Row
  • Straight OD
+ Show More + Show Less
Steel 1.18 in ID Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.18 in Inner Diameter
  • 2.17 in Outer Diameter
  • Deep Groove Bearing
  • 0.51 in Overall Width
  • Steel Bearing

features

  • Best used for moderate radial and low axial load applications
  • Made from premium high carbon, high chromium Japanese steel
  • Available with steel (no callout) or brass (FY) cage
  • Available with seals (2RD, 2RS, 2RU), shields (ZZ), open and/or with a snap ring (NR) options
  • All double sealed and double shielded product come with Polyrex XM Grease
  • The 2RD Seal is used for high speed and/or reduced drag applications in addition to applications that require maximum sealing ability
  • Available in miniature (EE) inch product
  • Available with cermamic balls (3NCH or 3NC in prefix)
  • Available in max capacity/special heat treat (RSH2 in suffix)
I.D. 1.18 in, 30 mm
Rolling Element Ball
Series 6000
Cage Type Riveted
Bore Type Round
Cage Material Steel
Rolling Element Material High Carbon Chromium Bearing Steel
Precision Class Class 0
Enclosure Double Sealed
O.D. Type Straight
Relubricatable No
Operating Temperature [Min] -22 ˚F
Lubricant Grease
Operating Temperature [Max] 212 ˚F
Bearing Material Steel
Speed (Max) Grease 7500 rpm
Rows of Balls Single
Dynamic Load Rating 16.5 kN
Self Aligning No
O.D. 2.17 in, 55 mm
Bearing Type Deep Groove
Static Load Rating 8.25 kN
Fillet Radius 0.04 in, 1 mm
Component Assembly
Overall Width 0.51 in, 13 mm
Internal Clearance C3
Weight 0.253 LB
EAN or UPC 605790045295
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison