
- 0.98 in Inner Diameter
- 1.85 in Outer Diameter
- Deep Groove Bearing
- 0.47 in Overall Width
- Steel Bearing
features
- Best used for moderate radial and low axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with steel (no callout) or brass (FY) cage
- Available with seals (2RD, 2RS, 2RU), shields (ZZ), open and/or with a snap ring (NR) options
- All double sealed and double shielded product come with Polyrex XM Grease
- The 2RD Seal is used for high speed and/or reduced drag applications in addition to applications that require maximum sealing ability
- Available in miniature (EE) inch product
- Available with cermamic balls (3NCH or 3NC in prefix)
- Available in max capacity/special heat treat (RSH2 in suffix)
Operating Temperature [Max] | 248 ˚F |
Fillet Radius | 0.02 in, 0.6 mm |
Speed (Max) Oil | 18000 rpm |
Bore Type | Round |
Bearing Type | Deep Groove |
Self Aligning | No |
Bearing Material | Steel |
Speed (Max) Grease | 15000 rpm |
Rows of Balls | Single |
Dynamic Load Rating | 12.6 kN |
Cage Material | Steel |
Rolling Element | Ball |
Lubricant | Rust Preventative |
Static Load Rating | 5.85 kN |
I.D. | 0.98 in, 25 mm |
Component | Assembly |
Operating Temperature [Min] | -22 ˚F |
Internal Clearance | C0 |
Rolling Element Material | High Carbon Chromium Bearing Steel |
O.D. | 1.85 in, 47 mm |
Relubricatable | No |
Enclosure | Open |
Overall Width | 0.47 in, 12 mm |
O.D. Type | Straight |
Precision Class | Class 0 |
Series | 6000 |
Cage Type | Riveted |
Weight | 0.18 LB |
EAN or UPC | 605790044366 |
