- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- Angular Contact Bearing
- 2.69 in Overall Width
- Double Rowss
features
- Best used for high radial and moderate axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with seals (2RS), shields (ZZ) and/or snap ring (NR)
- 24 degree contact angle
| Retainer Type | Riveted |
| Rows of Balls | Double |
| Speed (Max) Grease | 2500 rpm |
| Component | Assembly |
| Bore Type | Round |
| Outer Ring Width | 2.69 in, 68.3 mm |
| O.D. Type | Straight |
| Internal Clearance | CD3 |
| Operating Temperature [Min] | -22 ˚F |
| Lubricant | Rust Preventative |
| Inner Ring Width | 2.69 in, 68.3 mm |
| Series | 5300 |
| I.D. | 2.95 in, 75 mm |
| Static Load Rating | 147 kN |
| Overall Width | 2.69 in, 68.3 mm |
| Speed (Max) Oil | 3300 rpm |
| Radial Internal Clearance Specification | CD3 - Greater Than Normal Clearance |
| icNumber | 7698913 |
| Bearing Type | Angular Contact |
| Operating Temperature [Max] | 230 ˚F |
| Cage Type | Riveted |
| Rolling Element | Ball |
| Snap Ring | No Snap Ring |
| Relubricatable | No |
| Enclosure | Open |
| Radial Internal Clearance | C3 |
| Precision Class | P0 |
| Retainer Material | Steel |
| O.D. | 6.3 in, 160 mm |
| Fillet Radius | 0.08 in, 2 mm |
| Cage Material | Steel |
| Dynamic Load Rating | 218 kN |
| Weight | 14.214 LB |
| EAN or UPC | 605790039546 |

