- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- Angular Contact Bearing
- 1.94 in Overall Width
- Double Rowss
features
- Best used for high radial and moderate axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with seals (2RS), shields (ZZ) and/or snap ring (NR)
- 24 degree contact angle
| Relubricatable | No |
| Inner Ring Width | 1.94 in, 49.2 mm |
| O.D. | 4.72 in, 120 mm |
| Component | Assembly |
| Fillet Radius | 0.08 in, 2 mm |
| Operating Temperature [Min] | -22 ˚F |
| Bearing Type | Angular Contact |
| I.D. | 2.17 in, 55 mm |
| Retainer Type | Riveted |
| Overall Width | 1.94 in, 49.2 mm |
| Outer Ring Width | 1.94 in, 49.2 mm |
| Speed (Max) Oil | 4500 rpm |
| Rolling Element | Ball |
| Cage Type | Riveted |
| Dynamic Load Rating | 138 kN |
| Series | 5300 |
| O.D. Type | Straight |
| Bore Type | Round |
| Cage Material | Steel |
| Rows of Balls | Double |
| Retainer Material | Steel |
| Operating Temperature [Max] | 230 ˚F |
| Internal Clearance | C0 |
| Precision Class | P0 |
| Static Load Rating | 85.1 kN |
| Lubricant | Rust Preventative |
| Enclosure | Open |
| Speed (Max) Grease | 3300 rpm |
| Weight | 5.148 LB |
| EAN or UPC | 605790039157 |

