- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- Angular Contact Bearing
- 1.75 in Overall Width
- Double Rowss
features
- Best used for high radial and moderate axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with seals (2RS), shields (ZZ) and/or snap ring (NR)
- 24 degree contact angle
| Operating Temperature [Min] | -22 ˚F |
| O.D. Type | Straight |
| Rows of Balls | Double |
| Internal Clearance | C0 |
| Static Load Rating | 67 kN |
| Cage Material | Steel |
| Outer Ring Width | 1.75 in, 44.4 mm |
| Speed (Max) Grease | 3600 rpm |
| Overall Width | 1.75 in, 44.4 mm |
| Dynamic Load Rating | 111 kN |
| Series | 5300 |
| Operating Temperature [Max] | 230 ˚F |
| Fillet Radius | 0.08 in, 2 mm |
| Cage Type | Riveted |
| Retainer Type | Riveted |
| Lubricant | Rust Preventative |
| Component | Assembly |
| Bore Type | Round |
| I.D. | 1.97 in, 50 mm |
| Rolling Element | Ball |
| Precision Class | P0 |
| Enclosure | Open |
| Inner Ring Width | 1.75 in, 44.4 mm |
| Relubricatable | No |
| Retainer Material | Steel |
| Bearing Type | Angular Contact |
| O.D. | 4.33 in, 110 mm |
| Speed (Max) Oil | 4800 rpm |
| Weight | 5.059 LB |
| EAN or UPC | 605790369421 |

