- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- Angular Contact Bearing
- 1.56 in Overall Width
- Double Rowss
features
- Best used for high radial and moderate axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with seals (2RS), shields (ZZ) and/or snap ring (NR)
- 24 degree contact angle
| O.D. Type | Straight |
| Rows of Balls | Double |
| Internal Clearance | CD3 |
| Outer Ring Width | 1.56 in, 39.7 mm |
| Operating Temperature [Max] | 230 ˚F |
| Bore Type | Round |
| Dynamic Load Rating | 86.1 kN |
| Cage Material | Steel |
| Series | 5300 |
| Inner Ring Width | 1.56 in, 39.7 mm |
| Relubricatable | No |
| I.D. | 1.77 in, 45 mm |
| Bearing Type | Angular Contact |
| Snap Ring | No Snap Ring |
| Operating Temperature [Min] | -22 ˚F |
| Enclosure | Double Sealed |
| Speed (Max) Grease | 4100 rpm |
| Radial Internal Clearance Specification | CD3 - Greater Than Normal Clearance |
| O.D. | 3.94 in, 100 mm |
| Fillet Radius | 0.06 in, 1.5 mm |
| Component | Assembly |
| Rolling Element | Ball |
| Retainer Type | Riveted |
| Precision Class | P0 |
| Static Load Rating | 51.4 kN |
| Cage Type | Riveted |
| Overall Width | 1.56 in, 39.7 mm |
| Radial Internal Clearance | C3 |
| Lubricant | Grease |
| Retainer Material | Steel |
| Weight | 3.123 LB |
| EAN or UPC | 605790038945 |

