- 1.38 in Inner Diameter
- 3.15 in Outer Diameter
- Angular Contact Bearing
- 1.37 in Overall Width
- Double Rowss
features
- Best used for high radial and moderate axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with seals (2RS), shields (ZZ) and/or snap ring (NR)
- 24 degree contact angle
| Component | Assembly |
| Outer Ring Width | 1.37 in, 34.9 mm |
| Dynamic Load Rating | 57.6 kN |
| Cage Type | Riveted |
| Rows of Balls | Double |
| O.D. Type | Straight |
| Rolling Element | Ball |
| Internal Clearance | C0 |
| Inner Ring Width | 1.37 in, 34.9 mm |
| Retainer Type | Riveted |
| Static Load Rating | 32.8 kN |
| Precision Class | P0 |
| Speed (Max) Grease | 5100 rpm |
| O.D. | 3.15 in, 80 mm |
| Bearing Type | Angular Contact |
| Operating Temperature [Min] | -22 ˚F |
| Overall Width | 1.37 in, 34.9 mm |
| Lubricant | Grease |
| Bore Type | Round |
| Retainer Material | Steel |
| Series | 5300 |
| Enclosure | Double Shielded |
| Operating Temperature [Max] | 230 ˚F |
| Fillet Radius | 0.06 in, 1.5 mm |
| Relubricatable | No |
| Cage Material | Steel |
| I.D. | 1.38 in, 35 mm |
| Weight | 1.71 LB |
| EAN or UPC | 605790370311 |

