- Double Row Bearing, 17 mm ID x 47 mm OD x 0.875" Wide, Open, Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 24° Contact Angle, Maximum Capacity
| Seal Type | Unsealed |
| Locking Device | No Locking Device |
| Lubricant | Oil Preservative |
| icNumber | 7702419 |
| Inch/Metric | Metric Bore |
| Width | 7/8 in |
| I.D. | 17 mm |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Bearing Type | Angular Contact |
| Cage Material | Steel |
| Preload Level | None |
| Contact Angle | 24° |
| Inner Ring Width | 7/8 in |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Cage Type | Metal |
| Material | Steel |
| Bore Type | Round Bore |
| Radial Internal Clearance Specification | CD3 - Greater Than Normal Clearance |
| Seal Material | None |
| Origin | Double Row Deep Groove |
| Capacity | Maximum Capacity |
| Rows of Balls | Double |
| Ball Material | Steel |
| O.D. Type | Straight |
| Outer Ring Width | 7/8 in |
| O.D. | 47 mm |
| Radial Internal Clearance | C3 |
| Weight | 0.432 LB |
| EAN or UPC | 605790369384 |

