- 2.17 in Inner Diameter
- 3.94 in Outer Diameter
- Angular Contact Bearing
- 1.31 in Overall Width
- Double Rowss
features
- Best used for high radial and moderate axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with seals (2RS), shields (ZZ) and/or snap ring (NR)
- 24 degree contact angle
| Fillet Radius | 0.06 in, 1.5 mm |
| Retainer Material | Steel |
| O.D. | 3.94 in, 100 mm |
| Dynamic Load Rating | 66.1 kN |
| O.D. Type | Straight |
| Lubricant | Grease |
| Cage Type | Riveted |
| Enclosure | Double Sealed |
| Precision Class | P0 |
| Bore Type | Round |
| Component | Assembly |
| Relubricatable | No |
| Operating Temperature [Min] | -22 ˚F |
| Speed (Max) Grease | 3800 rpm |
| Retainer Type | Riveted |
| Rolling Element | Ball |
| Series | 5200 |
| Operating Temperature [Max] | 230 ˚F |
| Rows of Balls | Double |
| Bearing Type | Angular Contact |
| Inner Ring Width | 1.31 in, 33.3 mm |
| I.D. | 2.17 in, 55 mm |
| Static Load Rating | 44.7 kN |
| Cage Material | Steel |
| Overall Width | 1.31 in, 33.3 mm |
| Outer Ring Width | 1.31 in, 33.3 mm |
| Internal Clearance | C0 |
| Weight | 2.16 LB |
| EAN or UPC | 605790370229 |

