- 1.97 in Inner Diameter
- 3.54 in Outer Diameter
- Angular Contact Bearing
- 1.19 in Overall Width
- Double Rowss
features
- Best used for high radial and moderate axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with seals (2RS), shields (ZZ) and/or snap ring (NR)
- 24 degree contact angle
| Rows of Balls | Double |
| Outer Ring Width | 1.19 in, 30.2 mm |
| Overall Width | 1.19 in, 30.2 mm |
| Enclosure | Open |
| Inner Ring Width | 1.19 in, 30.2 mm |
| Component | Assembly |
| Operating Temperature [Max] | 230 ˚F |
| O.D. Type | Straight |
| Lubricant | Rust Preventative |
| Series | 5200 |
| Bore Type | Round |
| Fillet Radius | 0.04 in, 1 mm |
| I.D. | 1.97 in, 50 mm |
| Speed (Max) Grease | 4300 rpm |
| Retainer Material | Steel |
| Retainer Type | Riveted |
| Cage Material | Steel |
| O.D. | 3.54 in, 90 mm |
| Internal Clearance | C0 |
| Cage Type | Riveted |
| Dynamic Load Rating | 66.7 kN |
| Operating Temperature [Min] | -22 ˚F |
| Precision Class | P0 |
| Rolling Element | Ball |
| Relubricatable | No |
| Bearing Type | Angular Contact |
| Speed (Max) Oil | 5600 rpm |
| Static Load Rating | 43.6 kN |
| Weight | 1.54 LB |
| EAN or UPC | 605790369346 |

