- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- Angular Contact Bearing
- 0.81 in Overall Width
- Double Rowss
features
- Best used for high radial and moderate axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with seals (2RS), shields (ZZ) and/or snap ring (NR)
- 24 degree contact angle
| Precision Class | P0 |
| Bearing Type | Angular Contact |
| Rows of Balls | Double |
| Retainer Material | Steel |
| Rolling Element | Ball |
| O.D. Type | Straight |
| Lubricant | Grease |
| Retainer Type | Riveted |
| Inner Ring Width | 0.81 in, 20.6 mm |
| Internal Clearance | C0 |
| Speed (Max) Grease | 8800 rpm |
| Dynamic Load Rating | 20 kN |
| Relubricatable | No |
| Enclosure | Double Sealed |
| Fillet Radius | 0.04 in, 1 mm |
| Bore Type | Round |
| Outer Ring Width | 0.81 in, 20.6 mm |
| Operating Temperature [Max] | 230 ˚F |
| O.D. | 1.85 in, 47 mm |
| Cage Type | Riveted |
| Operating Temperature [Min] | -22 ˚F |
| Series | 5200 |
| I.D. | 0.79 in, 20 mm |
| Static Load Rating | 10.8 kN |
| Cage Material | Steel |
| Overall Width | 0.81 in, 20.6 mm |
| Component | Assembly |
| Weight | 0.26 LB |
| EAN or UPC | 605790370168 |

