- 0.67 in Inner Diameter
- 1.57 in Outer Diameter
- Angular Contact Bearing
- 0.69 in Overall Width
- Double Rowss
features
- Best used for high radial and moderate axial load applications
- Made from premium high carbon, high chromium Japanese steel
- Available with seals (2RS), shields (ZZ) and/or snap ring (NR)
- 24 degree contact angle
| Rolling Element | Ball |
| Speed (Max) Oil | 14000 rpm |
| Static Load Rating | 8.15 kN |
| Component | Assembly |
| O.D. Type | Straight |
| Overall Width | 0.69 in, 17.5 mm |
| Internal Clearance | C0 |
| Retainer Material | Steel |
| Series | 5200 |
| Enclosure | Open |
| O.D. | 1.57 in, 40 mm |
| Fillet Radius | 0.02 in, 0.6 mm |
| Operating Temperature [Max] | 230 ˚F |
| Precision Class | P0 |
| Relubricatable | No |
| Rows of Balls | Double |
| Bore Type | Round |
| Dynamic Load Rating | 16.5 kN |
| Lubricant | Rust Preventative |
| Bearing Type | Angular Contact |
| Operating Temperature [Min] | -22 ˚F |
| Inner Ring Width | 0.69 in, 17.5 mm |
| Cage Type | Riveted |
| Speed (Max) Grease | 11000 rpm |
| Retainer Type | Riveted |
| Cage Material | Steel |
| I.D. | 0.67 in, 17 mm |
| Outer Ring Width | 0.69 in, 17.5 mm |
| Weight | 0.22 LB |
| EAN or UPC | 605790036064 |

