- Double Row Bearing, 15 mm ID x 35 mm OD x 0.625" Wide, Double Shielded (Non-Contact), Standard Precision (ABEC 1), Steel Cage, Greater Than Normal Clearance (C3), 24° Contact Angle
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Temperature Range [Min] | -22 °F |
| Inner Ring Width | 5/8 in |
| Radial Internal Clearance | C3 |
| Ball Material | Steel |
| Precision | Standard |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Lubricant | Mul-Temp SRL |
| Outer Ring Width | 5/8 in |
| Origin | Double Row Deep Groove |
| Radial Internal Clearance Specification | CD3 - Greater Than Normal Clearance |
| No. in Set | Single Bearing |
| Preload Level | None |
| O.D. | 35 mm |
| Rows of Balls | Double |
| Inch/Metric | Metric Bore |
| Bore Type | Round Bore |
| Seal Type | Non-Contact Seals |
| O.D. Type | Straight |
| I.D. | 15 mm |
| Material | Steel |
| Temperature Range [Max] | 230 °F |
| Locking Device | No Locking Device |
| Enclosure | Double Shielded |
| Seal Material | Metal |
| Width | 5/8 in |
| Snap Ring | No Snap Ring |
| icNumber | 7697963 |
| Bearing Type | Angular Contact |
| Contact Angle | 24° |
| Weight | 0.167 LB |
| EAN or UPC | 605790370137 |

