- 3.33 in Inner Diameter
- 5.25 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Enclosure | Open |
| Cup Width | N/A |
| Tolerance | Standard |
| Rolling Element | Roller |
| Overall Width | 1.19 in, 30.16 mm |
| Dynamic Load Rating | 167 kN |
| No. of Rows | Single |
| Static Load Rating | 198 kN |
| Operating Temperature [Max] | 249.8 ˚F |
| Cone Width | 1.172 in |
| Bore Type | Round Bore |
| Series | 495 |
| I.D. | 3 5/16 in |
| Speed (Max) Oil | 3600 rpm |
| Material | Steel |
| Self Aligning | No |
| Bearing Material | 52100 Steel |
| Component | Inner Ring |
| O.D. | N/A |
| Bearing Type | Single Cone |
| Cage Type | Riveted |
| Relubricatable | No |
| Shaft Fillet Radius [Max] | 0.140 in |
| Lubricant | Rust Preventative |
| Operating Temperature [Min] | -65.2 ˚F |
| O.D. Type | Straight |
| Cone Type | Single Cone |
| Inner Ring Width | 1.17 in, 29.77 mm |
| Precision Class | P0 |
| Origin | Cones |
| Speed (Max) Grease | 2700 rpm |
| Cage Material | Steel |
| Weight | 2.165 LB |
| EAN or UPC | 605790034923 |

