Skip to content Skip to navigation menu
Steel Tapered Roller Bearing Cone

47679

Steel Tapered Roller Bearing Cone
Item #103859135
  • 3 in Inner Diameter
  • 5.25 in Outer Diameter
  • Tapered Roller Bearing
Steel Tapered Roller Bearing Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Inner Diameter
  • 5.25 in Outer Diameter
  • Tapered Roller Bearing

features

  • Best used for high loads or combined radial and axial loads
  • Made from premium high carbon, high chromium Japanese steel
  • Sold as an individual cup, cone or as a full assembly (cup and cone together)
  • Available in inch and metric sizes
Bearing Type Tapered Roller Bearing
Weight 2.952 LB
EAN or UPC 605790034206
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison