- Series 36600 Single Cup
- 7 5/8" OD x 0.9063" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| Cup Type | Single Cup |
| O.D. | 7.625 in |
| Cone Width | N/A |
| Cup Width | 0.9063 in |
| Enclosure | N/A |
| I.D. | N/A |
| Series | 36600 |
| O.D. Type | Straight |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Type | Single Cup |
| Tolerance | Standard |
| Material | Steel |
| Weight | 1.575 LB |
| EAN or UPC | 605790024313 |

