Skip to content Skip to navigation menu
Steel Tapered Roller Bearing Cone

3585R

Steel Tapered Roller Bearing Cone
Item #102091911
  • 1.63 in Inner Diameter
  • 3.31 in Outer Diameter
  • Tapered Roller Bearing
Steel Tapered Roller Bearing Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.63 in Inner Diameter
  • 3.31 in Outer Diameter
  • Tapered Roller Bearing

features

  • Best used for high loads or combined radial and axial loads
  • Made from premium high carbon, high chromium Japanese steel
  • Sold as an individual cup, cone or as a full assembly (cup and cone together)
  • Available in inch and metric sizes
Lubricant Rust Preventative
Inner Ring Width 1.22 in, 30.89 mm
Operating Temperature [Max] 249.8 ˚F
Cone Type Single Cone
Self Aligning No
Overall Width 1.19 in, 30.16 mm
Bearing Type Single Cone
Component Inner Ring
Rolling Element Roller
Dynamic Load Rating 120 kN
Precision Class P0
I.D. 1 5/8 in
O.D. N/A
Tolerance Standard
Shaft Fillet Radius [Max] 0.060 in
Relubricatable No
Cage Type Riveted
Series 3500
Static Load Rating 120 kN
Operating Temperature [Min] -65.2 ˚F
O.D. Type Straight
Origin Cones
Cage Material Steel
Cup Width N/A
Enclosure Open
Material Steel
Bore Type Round Bore
Cone Width 1.216 in
No. of Rows Single
Bearing Material 52100 Steel
Weight 1.175 LB
EAN or UPC 605790024191
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison