- 1.75 in Inner Diameter
- 3.35 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Rolling Element | Roller |
| No. of Rows | Single |
| Series | 355 |
| Inner Ring Width | 0.85 in, 21.69 mm |
| Origin | Cones |
| Cage Type | Riveted |
| O.D. Type | Straight |
| Cup Width | N/A |
| Component | Inner Ring |
| Material | Steel |
| Cone Type | Single Cone |
| Tolerance | Standard |
| Precision Class | P0 |
| Operating Temperature [Min] | -65.2 ˚F |
| Relubricatable | No |
| Bearing Type | Single Cone |
| Overall Width | 0.81 in, 20.64 mm |
| Cone Width | 0.854 in |
| Cage Material | Steel |
| Static Load Rating | 81.7 kN |
| Bore Type | Round Bore w/ Keyway |
| Shaft Fillet Radius [Max] | 0.140 in |
| Enclosure | Open |
| I.D. | 1 3/4 in |
| Dynamic Load Rating | 89.6 kN |
| Bearing Material | 52100 Steel |
| Self Aligning | No |
| Lubricant | Rust Preventative |
| Operating Temperature [Max] | 249.8 ˚F |
| O.D. | N/A |
| Weight | 0.77 LB |
| EAN or UPC | 605790024122 |

