- 3.54 in Inner Diameter
- 7.48 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Bore Type | Round |
| Tolerance | Class 2 (Standard) |
| Inner Ring Width | 2.52 in, 64 mm |
| Cage Material | Steel |
| No. of Rows | Single |
| Bearing Type | Tapered Roller Bearing |
| Cone Width | 64 mm |
| Series | 32300 |
| I.D. | 90 mm |
| Cup Width | 53 mm |
| Dynamic Load Rating | 577 kN |
| O.D. | 190 mm |
| Outer Ring Width | 2.09 in, 53 mm |
| Cone/Cup | Cup/Cone |
| Weight | 18.942 LB |
| EAN or UPC | 605790022357 |

