- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| I.D. | 30 mm |
| O.D. | 72 mm |
| Bore Type | Round |
| Outer Ring Width | 0.91 in, 23 mm |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Dynamic Load Rating | 103 kN |
| No. of Rows | Single |
| Cage Material | Steel |
| Cone Width | 27 mm |
| Series | 32300 |
| Bearing Type | Tapered Roller Bearing |
| Cup Width | 23 mm |
| Inner Ring Width | 1.06 in, 27 mm |
| Weight | 1.274 LB |
| EAN or UPC | 605790118623 |

