- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- Tapered Roller Bearing
features
- Available in inch and metric sizes
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Best used for high loads or combined radial and axial loads
| Series | 32200 |
| Bearing Type | Tapered Roller Bearing |
| No. of Rows | Single |
| Outer Ring Width | 1.97 in, 50 mm |
| O.D. | 215 mm |
| Bore Type | Round |
| Inner Ring Width | 2.28 in, 58 mm |
| Tolerance | Class 2 (Standard) |
| Cone Width | 58 mm |
| Cone/Cup | Cup/Cone |
| I.D. | 120 mm |
| Cup Width | 50 mm |
| Cage Material | Steel |
| Dynamic Load Rating | 589 kN |
| Weight | 19.888 LB |
| EAN or UPC | 605790021954 |

