- 3.15 in Inner Diameter
- 5.51 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Cone Width | 33 mm |
| Bore Type | Round |
| Cage Material | Steel |
| Cup Width | 28 mm |
| Dynamic Load Rating | 253 kN |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| I.D. | 80 mm |
| Inner Ring Width | 1.3 in, 33 mm |
| O.D. | 140 mm |
| No. of Rows | Single |
| Outer Ring Width | 1.1 in, 28 mm |
| Series | 32200 |
| Bearing Type | Tapered Roller Bearing |
| Weight | 4.74 LB |
| EAN or UPC | 605790021862 |

