- 1.18 in Inner Diameter
- 2.44 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| O.D. | 2.44 in, 62 mm |
| No. of Rows | Single |
| Bore Type | Round |
| Cone Width | 20 mm |
| Dynamic Load Rating | 63.3 kN |
| Cage Material | Steel |
| Cup Width | 17 mm |
| Bearing Type | Tapered Roller Bearing |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 (Standard) |
| Outer Ring Width | 0.67 in, 17 mm |
| Series | 32200 |
| I.D. | 1.18 in, 30 mm |
| Inner Ring Width | 0.79 in, 20 mm |
| Weight | 0.633 LB |
| EAN or UPC | 605790123719 |

