- 7.87 in Inner Diameter
- 12.2 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Cup Width | 70 mm |
| Bearing Type | Tapered Roller Bearing |
| I.D. | 200 mm |
| Bore Type | Round |
| Cone Width | 53 mm |
| Tolerance | Class 2 (Standard) |
| O.D. | 310 mm |
| Inner Ring Width | 2.76 in, 70 mm |
| No. of Rows | Single |
| Cone/Cup | Cup/Cone |
| Outer Ring Width | 2.09 in, 53 mm |
| Series | 32000 |
| Dynamic Load Rating | 949 kN |
| Cage Material | Steel |
| Weight | 44.092 LB |
| EAN or UPC | 605790021558 |

