- 5.51 in Inner Diameter
- 8.27 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| Inner Ring Width | 1.77 in, 45 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 34 mm |
| Bearing Type | Tapered Roller Bearing |
| Dynamic Load Rating | 435 kN |
| Outer Ring Width | 1.34 in, 34 mm |
| O.D. | 210 mm |
| Series | 32000 |
| Cage Material | Steel |
| No. of Rows | Single |
| Cone Width | 45 mm |
| Tolerance | Class 2 (Standard) |
| Bore Type | Round |
| I.D. | 140 mm |
| Weight | 11.638 LB |
| EAN or UPC | 605790017698 |

