- 2.76 in Inner Diameter
- 4.92 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Available in inch and metric sizes
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
| Cage Material | Steel |
| Outer Ring Width | 0.83 in, 21 mm |
| Tolerance | Class 2 (Standard) |
| Inner Ring Width | 0.94 in, 24 mm |
| I.D. | 70 mm |
| Bore Type | Round |
| Cone Width | 24 mm |
| Bearing Type | Tapered Roller Bearing |
| No. of Rows | Single |
| O.D. | 125 mm |
| Cone/Cup | Cup/Cone |
| Cup Width | 21 mm |
| Series | 30200 |
| Dynamic Load Rating | 173 kN |
| Weight | 2.904 LB |
| EAN or UPC | 605790020056 |

