- 0.59 in Inner Diameter
- 1.38 in Outer Diameter
- Tapered Roller Bearing
features
- Best used for high loads or combined radial and axial loads
- Made from premium high carbon, high chromium Japanese steel
- Sold as an individual cup, cone or as a full assembly (cup and cone together)
- Available in inch and metric sizes
| O.D. | 35 mm |
| Cone/Cup | Cup/Cone |
| Dynamic Load Rating | 19.8 kN |
| Bearing Type | Tapered Roller Bearing |
| Cone Width | 11 mm |
| Tolerance | Class 2 (Standard) |
| No. of Rows | Single |
| Inner Ring Width | 0.43 in, 11 mm |
| Cup Width | 10 mm |
| I.D. | 15 mm |
| Series | 30200 |
| Outer Ring Width | 0.39 in, 10 mm |
| Bore Type | Round |
| Cage Material | Steel |
| Weight | 0.116 LB |
| EAN or UPC | 605790118302 |

