- 7.87 in Inner Diameter
- 13.39 in Outer Diameter
- 3.35 in Overall Width
- 52100 Steel Bearing
- C0 Internal Clearance
features
- RN" in suffix calls out extra capacity
| Bearing Type | Thrust |
| Bore Type | Round Bore |
| Inner Ring Width | 1.14 in, 29 mm |
| Cage Material | Brass/Bronze |
| Static Load Rating [Max] | 1.20048e+006 lbf |
| Self Aligning | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 340 mm |
| Rolling Element | Spherical Roller |
| Static Load Rating | 5040 kN |
| Ring Modification | None |
| Precision Class | P0 |
| Enclosure | Unsealed |
| Series | 90 |
| Limiting Speed - Oil | 1050 rpm |
| Relubricatable | No |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Origin | Spherical Thrust |
| Lubricant | Rust Preventative |
| Cage Type | Machined |
| Operating Temperature [Max] | 392 ˚F |
| Component | Assembly |
| Internal Clearance | C0 |
| Outer Ring Width | 1.14 in, 29 mm |
| Overall Width | 3.35 in, 85 mm |
| Dynamic Load Rating | 323725 lbf |
| I.D. | 200 mm |
| Speed (Max) Oil | 1050 rpm |
| Operating Temperature [Min] | -65.2 ˚F |
| Bearing Material | 52100 Steel |
| O.D. Type | Straight |
| Fillet Radius | 4 mm |
| No. of Rows | Single |
| Radial Internal Clearance | Normal |
| Weight | 70.3 LB |
| EAN or UPC | 605790018336 |

